CELLSTAR® Centrifuge Tubes, Polypropylene, Sterile, Greiner Bio-One
Catalog #: 82050-322
Supplier: Greiner Bio-One
Product available on GSA Advantage®
Specifications
- Ø:30 mm
- Volume:50 ml
- Height:115 mm
- Packaging:25/Rack
- Maximum RCF:9500×g
- Cap Color:Blue
- Supplier No.:210270
Specifications
About this item
These conical-bottom, sterile centrifuge tubes are made from ClearChoice™ polypropylene with excellent optical clarity and high RCF ratings.
- Sterile
- Free of RNase, DNase, and human DNA
- Non-pyrogenic
- Available with or without a skirt
- Polypropylene construction
Tubes feature graduations and an ID field printed on the side.
Ordering information: Supplied with HDPE flat-top screw caps.
Customers Who Bought This Also Bought