VWR® Round/Tapered Spatulas, Stainless Steel
Catalog #: 82027-530
Supplier: VWR International
Specifications
- Length:20.3 cm (8")
- Cat. no.:82027-530
- Blade Length:203 mm (8")
Specifications
About this item
Easy-to-use stainless steel spatulas are ideal for the transfer or collection of small sample amounts.
- Stainless steel construction
- Satin finish
- Rustproof
- Nonsticking
These rustproof spatulas feature one rounded end and one tapered end. Substances will not stick to the surfaces.
Customers Who Bought This Also Bought