VWR® Small Latex Bulbs
Catalog #: 82024-554
Supplier: VWR International
Specifications
- Capacity:2 ml
- Length:57 mm
- Cat. no.:82024-554
Specifications
About this item
Small-volume, natural rubber latex bulbs are designed for use with Pasteur pipettes, small pipettes, and medicine droppers.
- Small-volume design
- Natural rubber latex construction
- White finish
Supplied with white finish.
Customers Who Bought This Also Bought