VWR® Floating Microtube Racks
Catalog #: 82024-504
Supplier: VWR International
Specifications
- Dimensions:10.2W×10.2D×6H cm (4×4×2⅜"), incl. legs
- Color:White
- Description:Square Racks
- No. of Holes:16
- Cat. no.:82024-504
- For Tubes:1.5/2.0 ml
Specifications
About this item
Polypropylene racks keep microtubes submerged in a water bath.
- Polypropyelen construction
- Detachable
- Ideal for controlling sample temperature
Legs are detachable to allow tubes to be easily removed by pushing the rack down onto any surface.
Detachable legs provide two options:
Attach legs so rack stands upright on bench top
detach legs so samples can be quickly popped out by pushing down onto any surface
Caution: Not recommended for autoclaving.
Customers Who Bought This Also Bought