VWR® 80-Well Microtube Racks
Catalog #: 82024-479
Supplier: VWR International
Specifications
- Dimensions:225 x 67 x 28 mm (8⅞ x 2⅝ x 1⅛")
- Color:Assorted
- Description:VWR® 80-Well Microtube Rack
- Cat. no.:82024-479
Specifications
About this item
Popular fraction-collector-plate style racks can easily fill and transfer 80 tubes in compact arrangement (5x16 array).
- Easy organization and identification
- Transfer up to 80 tubes in a compact arrangement
These polypropylene racks hold 1.5–2.0 mL microtubes
Assorted color coding orders include one each of Blue, Green, Orange, Pink, and Yellow.
Molded-in coordinates aid organization and identification.
Customers Who Bought This Also Bought