VWR® Digital Stopwatch
Catalog #: 82023-864
Supplier: VWR International
Specifications
- Resolution:0.001
- Accuracy:0.01 s
- Dimensions:80×63 mm (3.1×2.5")
- Timer:Chronograph: ¹/₁₀₀ s
Specifications
About this item
Supplied with multi-language (English, French, German, Italian, Portuguese, and Spanish) instructions, this electronic stopwatch includes a calendar and a clock.
- Features Certificate of Calibration and individual serial number
- Will store 1 lap time and includes an alarm
- Requires one CR2032 battery (included)
Certifications: Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Customers Who Bought This Also Bought