VWR® THree-Channel Electronic Timer and Clock with Certificate of Calibration
Catalog #: 82023-860
Supplier: VWR International
Specifications
- W×H×D:62×118×18 mm (2¹/₂×4⁵/₈׳/₄")
- Accuracy:± 3 s/day
Specifications
About this item
This 3-channel timer has a capacity of 19 hours, 59 minutes and 59 seconds or can be switched to a 12- or 24-hour clock.
- Counts either up or down
- Last time set memory
- Multiple mounting options
Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Certifications: CE marked, RoHS compliant.
Ordering information: Requires two LR44 batteries (included).
Customers Who Bought This Also Bought