VWR® Four-Way Microtube Racks
Catalog #: 82010-750
Supplier: VWR International
Specifications
- Color:Assorted
- Cat. no.:82010-750
- W×D×H:175×95×51 mm (67/8x33/4x2")
Specifications
About this item
These heavy-duty, polypropylene racks link together to meet custom rack needs.
- Autoclavable
- Polypropylene fabrication
Racks feature an interlocking system of tabs and slots for easy connection and sturdy fit. Each rack has four sides that hold either four 50 mL conical tubes, twelve 15 mL conical tubes, thirty-two 1.5 mL microtubes, or thirty-two 0.5 mL microtubes.
Ordering information: Assorted rack pack 82010-750 includes one each in blue, green, pink, yellow, and orange.
Customers Who Bought This Also Bought