VWR® Laboratory Notebooks
Catalog #: 82007-219
Supplier: VWR International
Specifications
- Cover Color:Black
- Ruling:Grid, ¼"
- Description:Laboratory notebook with VWR® Logo
- Cat. no.:82007-219
- No. of Pages:100
- Length:281 mm (11")
- Width:218 mm (8.5")
Specifications
About this item
VWR® Laboratory Notebooks offer a wide array of applications, such as admissibility as court evidence, data on laboratory work, experiment details, and design and development.
- Notebooks keep indispensable data
- Notebook covers are waterproof and chemical-resistant
- Notebooks also contain periodic and conversion tables in the back
- Acid-free
Numbered pages include spaces for title, project number, book number, date, and witness signature.
Customers Who Bought This Also Bought