VWR® CryoPro® Fiberboard Storage Boxes and Dividers
Catalog #: 82007-156
Supplier: VWR International
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Dimensions:12.3L×12.3W×3.2H cm (417/20×417/20×11/4 “)
- Description:100-Place Fiberboard Cell Divider
- No. of Holes:100
- Cat. no.:82007-156
- Cell Dimensions (W×L):1.3 cm (0.5")
Specifications
About this item
Boxes are constructed of durable fiberboard with a protective, moisture-repellant coating.
- Available with or without slots or dividers
Liquid nitrogen (LN2) freezer boxes feature slots for safe LN2 drainage and reduced LN2 consumption. Mechanical freezer boxes do not feature slots and cannot be used with LN2. Boxes with dividers feature a lid printed with a numbered grid for superior inventory control. Boxes without dividers can accomodate dividers (sold separately) for 16 to 100 cells. Fiberboard dividers can fit in any 13.2Wx13.2Lcm (51/5x51/5" ) LN2 cryogenic or mechanical freezer box.
Ordering information: Box dimensions include lid.
Customers Who Bought This Also Bought