VWR® Real-Time PCR Plates, 96-Well and 384-Well
Catalog #: 82006-704
Supplier: VWR International
Specifications
- Profile:Low
- Skirt:Fully skirted
- Well Color:Clear
- Well Volume:0.1 ml
- Description:PCR plates, CFX style
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- No. of wells:96
- Cat. no.:82006-704
- Barcoded:No
Specifications
About this item
VWR® 96- and 384-Well Real-Time PCR Plates are compatible with most leading real-time PCR instruments including most BioRad, Applied Biosystems, Roche Lightcycler, and Analytik Jena models.
- Ultra-thin walls to optimize thermal transfer resulting in increased reaction efficiencies
- Available with Ultra-clear wells for easy visualization of small sample volumes
- Available in white options which increase the intensity of fluorescence transmitted through the cap or sealing film
- Made of virgin polypropylene which is naturally low-binding without the need to incorporate additives
- Black alphanumerics are easy-to-read and simplifies sample identification
- All plates are certified free of RNAse, DNAse, and human DNA
Compatible with VWR® 8-strip flat caps (83009-684).
Customers Who Bought This Also Bought