Specifications
- Garment application:Food,Industrial
- W×L:69×140 cm (27×55")
- Color:Blue
- Thickness:1.25 mils
- Cat. no.:80093-298
- Supplier No.:950145
Specifications
About this item
These disposable die-cut polyethylene aprons offer a combination of economical protection and flexible comfort for light-to-medium duty applications.
- Convenient and adjustable fit
- Inexpensive and hassle-free
- Economical protection for light- or medium-duty applications
Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact
Use in the food processing, food service, and janitorial/sanitation industries. Uses include food handling and preparation and maintenance.
Polyethylene aprons traditionally offer excellent protection and resistance to chemicals, fats, oils and grease. Integral material ties provide convenience and an adjustable fit. Inexpensive enough to be discarded but strong enough to be reused if needed. The disposable polyethylene series is economical and conveniently packaged in a dispenser bag, providing a hassle-free experience.