AlphaTec™ 56-009 PVC Aprons, Ansell
Catalog #: 80093-238
Supplier: Ansell Healthcare
Specifications
- Garment application:Food,Industrial,Chemical protection,Oils, fats and fuels,Laboratory
- W×L:84×137 cm (33×54")
- Color:Blue
- Thickness:6 mils
- Cat. no.:80093-238
- Supplier No.:950057
Specifications
About this item
These medium-duty aprons provide superior flexibility and excellent resistance to punctures, abrasions, oil, fat, and chemicals.
- Effectively protects workers
- Excellent chemical resistance
- Superior flexibility
Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact
Use in the food processing, food service, and chemical processing industries. Uses include food handling and preparation, industrial maintenance, and chemical processing.
PVC (Vinyl) aprons traditionally offer excellent protection where splashes from acids and caustic bases are a concern.
Customers Who Bought This Also Bought