AlphaTec™ 56-001 PVC Aprons, Ansell
Catalog #: 80093-200
Supplier: Ansell Healthcare
Specifications
- Garment application:Food,Chemical protection,Oils, fats and fuels
- W×L:84×137 cm (33×54")
- Color:Blue
- Fabric:PVC
- Thickness:8 mil
- Cat. no.:80093-200
- Supplier No.:950006
Specifications
About this item
Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact.
- Excellent splash protection
- Superior flexibility
- Adjustable ties ensure optimal fit
These medium-duty aprons feature 7- to 8-millimeter PVC and have a sewn edge finish
Use in the food processing, food service, and chemical processing industries. Uses include food handling and preparation, industrial maintenance, and chemical processing.
They provide splash protection along with superior flexibility. Three-piece 28" ties and sealed grommets provide a durable, consistent and adjustable fit. Bib styles in two sizes with adjustable ties ensure optimal fit for a wide range of users.
Customers Who Bought This Also Bought