AlphaTec® 88-356 Natural Rubber Latex Gloves, Unlined, Blue, Ansell
Catalog #: 80092-548
Supplier: Ansell Healthcare
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Blue
- Glove size:8
- Length:30.5 cm (12")
- Latex/Latex-free:Latex
- Thickness:17 mil
- EN norm:2110
- Cuff style:Pinked
- Finish:Fishscale
- Cat. no.:80092-548
- Supplier No.:193563
Specifications
About this item
An ideal glove for safety and dexterity in the food processing industry, these gloves offer excellent dexterity, tensile strength, and elasticity, while the fishscale pattern provides good grip for working in wet or dry conditions.
- Excellent dexterity and tensile strength
- Ideal for food processing industry
Use in the agriculture and viticulture, food processing and service, and general industries. Uses include beef, pork, poultry, and fish processing; dairy processing; food packing and handling; and fruit and vegetable processing.
Packaging: Gloves are packaged 12 pairs in a bag; 144 in a carton.
Customers Who Bought This Also Bought