Order Entry
ContactUsLinkComponent
Glove, Heat Resistant Terry
Jomac® Extra Heavy Weight Terry Cloth Gloves, Loop Out, Wells Lamont
Catalog #: 80091-480
Supplier:  Wells Lamont
Glove, Heat Resistant Terry
Jomac® Extra Heavy Weight Terry Cloth Gloves, Loop Out, Wells Lamont
Catalog #: 80091-480
Supplier:  Wells Lamont

Specifications

  • Ambidextrous/Hand-specific:
    Ambidextrous
  • Glove Color:
    Red
  • Glove size:
    XL
  • Description:
    Extra Heavy Weight Terry Cloth Glove, Lined
  • Cuff style:
    Gauntlet
  • Cat. no.:
    80091-480
  • Supplier No.:
    636HRLFR

Specifications

About this item

These terry cloth gloves resist heat up to 450 °F.

  • Gauntlet cuff, 5"
  • Ambidextrous
  • Loop-out terry cloth
  • Cotton lining for comfort

They feature 100% cotton lining material.

Ordering information: Gloves are sold by the dozen pairs.
Caution: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.
Customers Who Bought This Also Bought