KELKLAVE Autoclave Gloves, Wells Lamont
Catalog #: 80091-458
Supplier: Wells Lamont
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:L
- Length:28 cm (11")
- Disposable / reusable:Reusable
- Cuff style:Gauntlet
- Cat. no.:80091-458
- Supplier No.:422-11
Specifications
About this item
These autoclave gloves protect against temperatures up to 121 °C (250 °F).
- White terry cloth construction
- Clute cut and gauntlet cuff
Certifications: CE marked.
Customers Who Bought This Also Bought