Nitri-Med™, Medical Grade Gloves, Powder-Free, MCR Safety
Catalog #: 80081-519
Supplier: MCR Safety
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:S
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Thickness:6 mil
- FDA regulated:+
- Cuff style:Rolled
- Cat. no.:80081-519
- Supplier No.:6012S
Specifications
About this item
Nitrile gloves are made of synthetic latex.
- 4 mil, powder free
- Disposable
- FDA accepted materials
- Medical grade, class 1 medical device
- Premium blue nitrile
- Textured trip
They contain no latex proteins and offer excellent resistance to punctures and tears. Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. This glove is an excellent alternative for individuals who experience allergic reactions to latex.
Ordering information: These gloves are packaged as 100 per dispenser.
Customers Who Bought This Also Bought