MedTech Gloves™, Disposable, Medical Grade Gloves, Textured, Powder-Free, NFPA Certified, MCR Safety
Catalog #: 80081-371
Supplier: MCR Safety
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:L
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex
- Thickness:11 mil
- FDA regulated:+
- Cuff style:Rolled
- Cat. no.:80081-371
- Supplier No.:5049L
Specifications
About this item
Rubber latex is, by its very nature, a natural substance.
- Textured grip
- Powder free
The natural rubber latex polymer used in the manufacture of natural rubber gloves is a biodegradable material that is inherently antimicrobial and antibacterial. The 5049 features 11 mil thickness, is medical grade (Class 1 medical device).
Certifications: NFPA 1999 certified.
Caution: These products contain natural rubber latex which may cause allergic reactions in some people.
Customers Who Bought This Also Bought