SensaTouch™ Gloves, Disposable, Medical Grade, Textured, Powder-Free, MCR Safety
Catalog #: 80081-359
Supplier: MCR Safety
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:S
- Length:24.1 cm (9 1/2")
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex
- Thickness:6 mil
- FDA regulated:+
- Cuff style:Rolled
- Cat. no.:80081-359
- Supplier No.:5045S
Specifications
About this item
Rubber latex is, by its very nature, a natural substance.
- Reversible
- Textured grip
- Powder free
The natural rubber latex polymer used in the manufacture of natural rubber gloves is a biodegradable material that is inherently antimicrobial and antibacterial. The 5045 features 5 mil thickness medical grade (Class 1 medical device).
Ordering information: These gloves are packaged as 100 per dispenser.
Caution: These products contain natural rubber latex which may cause allergic reactions in some people.
Customers Who Bought This Also Bought