Borosilicate Glass Vials in M-T Vial File® Storage Cases, Wheaton, DWK Life Sciences
Catalog #: 80076-612
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:8-425
- Cap Type:Solid-top
- Capacity:2.00 ml
- Septum:Rubber
- Color:Amber
- Description:Organic sample vials with caps
- Cat. no.:80076-612
- Diameter ×H:12×38 mm
- Supplier No.:W224695
Specifications
About this item
Clear Wheaton 33® low extractable borosilicate glass vials and amber Wheaton 320 glass vials are packaged in a Vial File reusable transparent plastic case with alphanumeric grid.
Wheaton 33 glass protects pH balance and product integrity; amber glass provides protection for light-sensitive materials. Vials and caps are autoclavable. Aqueous sample vials have black phenolic solid-top caps with white 14B rubber liners. Organic sample vials have black phenolic fluoropolymer resin-faced liners with 14B rubber (solid-top caps) or silicone (open-top caps).
Certifications: Clear vials meet ASTM Type 1 Class A and USP Type 1 standards. Amber vials meet ASTM Type 2 Class B and USP Type 1 standards.
Ordering information: For M-T Vial File storage cases, see the 66011-303 series.
Customers Who Bought This Also Bought