Gas Dispersion Tubes, Fritted, Chemglass
Catalog #: 80073-612
Supplier: Chemglass
Small Business Enterprise
Specifications
- Porosity:Medium
- Description:Gas Dispersion Tube, Medium Frit
- Supplier No.:CG-203-02
Specifications
About this item
Tubes have a hollow fritted cylinder at the end of an 8 mm O.D. tube.
Cylinder dimensions: 120O.D.x20L mm (1/2x3/4"). Overall tube length: 254 mm (10").
Customers Who Bought This Also Bought