Spatulas, Spoon, Micro, #304 Stainless Steel, Non-Magnetic, Chemglass
Catalog #: 80071-672
Supplier: Chemglass
Small Business Enterprise
Specifications
- Length:16.5 cm (6.5")
- Description:Stainless steel spatula, #304, non-magnetic, spoon style
- Cat. no.:80071-672
- Supplier No.:CG-1983-12
Specifications
About this item
Spoon-type spatula is made of non-magnetic stainless steel with an overall length of 6.5" (165 mm).
- Spatula will pass through a 14/10 or 14/20 outer joint
- The oval spoon end is ³/₄" (19 mm) long × ³/₁₆" (4.8 mm) wide
- Equipped with a cushion grip vinyl handle for easy holding
Customers Who Bought This Also Bought