Airfree® Schlenk 2-Neck Reaction Flasks, Chemglass
Catalog #: 80064-696
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:250 ml
- ST Joint No.:24/40
- Description:Airfree® Schlenk 2-Neck Reaction Flask, with 2 mm Glass Stopcock
- Cat. no.:80064-696
- Supplier No.:AF-0530-04
Specifications
About this item
Round bottom, two neck flasks have standard taper outer joints, both being the same size.
- Equipped with either a 2 mm high vacuum glass stopcock or a 0 to 4 mm Chem-Cap® Airfree® inlet valve
- Available in 14/20 or 24/40 joint sizes
Available with a choice of a 2 mm high vacuum glass stopcock with a stainless steel constant pressure retaining device, or a 0 to 4 mm Chem-Cap® Airfree® inlet valve. Side neck can be fitted with septum stopper for sampling or cannula transfer.
Customers Who Bought This Also Bought