Airfree® Schlenk Single-Neck Reaction Flasks, Chemglass
Catalog #: 80064-614
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:200 ml
- ST Joint No.:24/40
- Description:Airfree® Schlenk Single-Neck Reaction Flask
- Cat. no.:80064-614
- Valve Size:0 - 4 mm
- Supplier No.:AF-0520-26
Specifications
About this item
Kjeldahl shape facilitates heating and stirring, while permitting easy transfer of liquids or solids.
- Fits standard heating mantles
- For flasks equipped with a 2 mm high vacuum glass stopcock
Lower portion of the flask fits standard heating mantles. Equipped with a 0 to 4 mm Chem-Cap® Airfree® inlet valve.
Customers Who Bought This Also Bought