Order Entry
ContactUsLinkComponent
ADAPTERS, 15MM O-RING JOINT, AIRFREE
Airfree® Schlenk Adapters, 15 mm O-Ring Joints, Chemglass
Catalog #: 80064-242
Supplier:  Chemglass
Small Business Enterprise
ADAPTERS, 15MM O-RING JOINT, AIRFREE
Airfree® Schlenk Adapters, 15 mm O-Ring Joints, Chemglass
Catalog #: 80064-242
Supplier:  Chemglass
Small Business Enterprise

Specifications

  • Description:
    Airfree® Schlenk Adapter, Style B
  • Cat. no.:
    80064-242
  • Connection:
    15 mm O-Ring Joint to 10 mm Serrated Hose Connection
  • Supplier No.:
    AF-0070-05

Specifications

About this item

Adapters are designed for use with vacuum manifolds and permit the manifold to be utilized with a multitude of standard glassware or tubing products.

  • To be used with Cajon® fittings or at the end of manifolds, heavy-wall rubber vacuum tubing
  • Serrated hose connection adapters list the O.D. of the hose connection at the middle ring
  • Each adapter is supplied complete with one Viton O-Ring

Adapters for use with (80064-216;80064-218;80064-220), through (80064-228;80064-230;80064-232), vacuum manifolds permit the manifold to be utilized with a multitude of standard glassware or tubing products. The adapters are to be used with either a Cajon® fitting on the main ports or at the ends of the manifold with heavy-wall rubber vacuum tubing. Adapters are to be attached to the manifold via a (80073-354) S.S. pinch clamp.

Customers Who Bought This Also Bought