To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:1 ml
- Material:PP
- Tip Style:Centric
- Supplier No.:CG-3080-01
Specifications
About this item
These all polypropylene syringes are latex-free and contain no rubber or silicone
The plastic plunger has a smooth draw and a positive safety stop to prevent accidental spills. Syringes are individually sterile strip packed. The Luer tip for the 1, 3, and 5mL sizes is centric to the barrel. The 10, 20, and 50mL sizes have a Luer tip which is offset from the barrel. The 1mL syringe is a long, thin Tuberculin style.