Caps for NMR Sample Tubes, Chemglass
Catalog #: 80061-564
Supplier: Chemglass
Small Business Enterprise
Specifications
- Color:White
- Description:Polyethylene Cap
- Cat. no.:80061-564
- For Tube O.D.:5 mm
- Supplier No.:CG-1842-05
Specifications
About this item
Made from polyethylene, these caps are sized to fit 5mm O.D
NMR sample tubes. Cap fits tightly to stay in place during increased internal vaporization pressure. Available in a pack of 100, or in a convenient divided polypropylene box having 100 each of green, red, blue, yellow, white, and black caps.
Customers Who Bought This Also Bought