VWR® Traceable® Food/Piercing Thermometer
Catalog #: 77776-718
Supplier: VWR International
Specifications
- Probe:20L x 5 dia. mm (8 x 3/16")
- Description:Food Thermometer
- Temperature resolution:0.1° from –20 to 200°, 1° elsewhere
- Temperature range:–50 to 280°C (–58 to 536°F)
- W×D×H:240×82×25 mm (91/2 × 31/4 × 1")
- Accuracy:±1°C between –20 and 100°C
Specifications
About this item
Measure the internal temperature of stored, frozen, or prepared food with the use of a piercing thermometer.
Measure the internal temperature of stored, frozen, or prepared food. Feature piercing stainless steel probes ideal for use in soil, brewing, food processing, refrigeration, and pharmaceutical applications. Waterproof construction. Shockproof from 1.5m (5'). LCD display measures 6.3mm (1/4") high. Reading is updated every second.
- Traceable®
- Shockproof
- Read in °C or °F
- Waterproof
Feature piercing stainless steel probes ideal for use in soil, brewing, food processing, refrigeration, and pharmaceutical applications. Waterproof construction. Shockproof from 1.5m (5'). LCD display measures 6.3mm (1/4") high. Reading is updated every second.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Customers Who Bought This Also Bought