SP Bel-Art Precisionware™ Bottles, Polypropylene, Wide Mouth, Bel-Art Products, a part of SP
Catalog #: 74950-027
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cap Size:63 mm
- Capacity:1 L (33.8 oz.)
- Cat. no.:74950-027
- Supplier No.:106320008
Specifications
About this item
For pharmaceutical or similar packaging of liquid or dry materials.
- Polypropylene construction
- Deep, square threads
- Smooth, rounded interiors
- Easy to clean and thoroughly empty
- Autoclavable
Polypropylene bottles are Boston-round style, clear, and molded from FDA compliant material. Polypropylene caps have a valve-seal design for a leakproof fit. Deep, square threads help prevent back-off during shipping.
Ribbed cap exteriors are designed for torque closure and easy opening. Smooth, rounded bottle interiors are designed for easy cleaning and thorough emptying. Autoclavable, with caps detached, to 121 °C (250 °F).
Customers Who Bought This Also Bought