Nalgene® Rapid-Flow™ Filter Units and Bottle Top Filters, PES Membrane, Sterile, Thermo Scientific
Catalog #: 73520-986
Supplier: LOGISTICONNECT MAT S.A. DE C.V. MX
Specifications
- Pore size:0.20 µm
- Description:Complete Units
- Cat. no.:73520-986
- Receiver Capacity:1000 ml
- Membrane Diameter:90 mm
- Supplier No.:567-0020
Specifications
About this item
All of these filters come with an asymmetric polyethersulfone (PES) membranes.
- Graduated upper chambers hold from 150 to 1000 ml
- Asymmetric PES membrane is an extremely clean, low-extractable, fast-flowing membrane
- Provides excellent throughput and low protein binding of media and other solutions
- 0.2 µm pore size membrane provides a last line of defense against bacterial contamination
- 0.1 µm pore size membranes also protect against mycoplasma contamination
- 0.45 µm pore size membranes are suitable for particle analysis, scintillation counting, prefiltration of aqueous solutions, and general cytology
Complete units come with a bottle-top filter and a receiver storage bottle. Bottle-top filters have side arms fitted with quick-disconnect tubing adapters and screw securely into 33 or 45 mm neck size bottles.
All filters are printed with catalog number, membrane material, pore size, lot number, and expiration date.
Certifications: Certified radiation-sterilized, non-cytotoxic, and non-pyrogenic.
Caution: Nalgene® Rapid-Flow™ Filter Units and Bottle Top Filters are designed for laboratory use only, not for in vitro diagnosis or parenterals.
Customers Who Bought This Also Bought