ART® 1000E Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog #: 72830-042
Supplier: Thermo Scientific
Specifications
- Length:8.9 cm (31/2")
- Volume:100 - 1000 µL
- Sterile:+
- Supplier No.:2079E
Specifications
About this item
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized tips
- Tips provide an ideal fit for most 1000 µl pipettors
The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required.
Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Packaging: Sterile tips are packaged 100/tray, 8 trays per pack. Non sterile tips are bulk packed. The case of 500 tips are individually wrapped.
Customers Who Bought This Also Bought