ART® 100E Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog #: 72830-032
Supplier: Thermo Scientific
Specifications
- Length:5.1 cm (2")
- Volume:1 - 100 µL
- Cat. no.:72830-032
- Sterile:+
- Supplier No.:2065E
Specifications
About this item
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized tips
- Universal design for a variety of 100 µl pipettors
The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required.
Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Packaging: Sterile tips are packaged 96/tray, 10 trays per pack. Non sterile tips are bulk packed.
Customers Who Bought This Also Bought