Kimble® Disposable Culture Tubes, Round Bottom, Screw-Cap Finish, DWK Life Sciences
Catalog #: 72690-024
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:13-415
- Capacity:8 ml
- Ø:13 mm
- Height:100 mm
- Material:Borosilicate glass
- Style:Round Bottom
- Supplier No.:73770-13100
Specifications
About this item
Tubes are designed for use in tissue culture work and general bacteriological applications.
- Supplied without a marking area and without caps
- Tubes are shrink-wrapped in plastic film in modular trays
- Resistant to chemical, thermal and mechanical shock
- Dishwasher safe and patented inner clamps keep tubes centered and vertical
Tubes are manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements.
Please note: The "capacity" given below indicates the brim (overflow) capacity.
Customers Who Bought This Also Bought