Test Tube Racks, Dynalon
Catalog #: 71070-106
Supplier: Dynalon
Specifications
- Dimensions:10.25L x 5.25W x 2.5H"
- No. of Holes:72
- Cat. no.:71070-106
- For Tube O.D.:13 mm
- Supplier No.:159505-06
Specifications
About this item
Acrylic test tube supports have clear shelves with white acrylic sides and bases.
Ordering information: Additional sizes and materials are available upon request.
Customers Who Bought This Also Bought