SP Bel-Art Mason Jars, Wide Mouth, Polypropylene, Bel-Art Products, a part of SP
Catalog #: 70690-010
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:8 L (2 gal.)
- O.D.:18.8 cm
- Height:33.4 cm
- Cat. no.:70690-010
- Supplier No.:109170000
Specifications
About this item
Highly shock-resistant polypropylene, heavy-walled Mason Jars are ideal for industrial waste sampling, long-term storage, and a variety of laboratory uses.
- Polypropylene construction
- Shock-resistant
- Heavy-walled design
- Autoclavable
They have standard 70 mm, G-threaded necks, and screw caps with unique grip lugs and a removable leakproof silicone rubber ring seal.
Cap and jar are steam autoclavable at 121°C (250°F). Loosen cap when autoclaving.
Customers Who Bought This Also Bought