SP Bel-Art Multi-Roll Tape Dispenser, Bel-Art Products, a part of SP
Catalog #: 70680-524
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Multiple-roll dispenser
- Cat. no.:70680-524
- W×D×H:26×15×11 cm (10¹/₄× 6×4³/₈")
- Supplier No.:134680000
Specifications
About this item
Scienceware® Write-On™ Labeling Tape or any tape with a 7.6 cm (3") ID core will fit on the drum of this multi-roll dispenser, which includes disks to prevent rolls from binding against each other.
- Multi-roll dispenser holds any tape with 3" ID
- Large writing surface
- Writing surface has built-in serrated edge
Large writing surface, 10.2 x 15.2 cm (4" x 6") for preparing tape labels, has a built-in serrated cutting edge.
Customers Who Bought This Also Bought