SP Bel-Art Fillpour™ Dialysis Tube Funnels, Bel-Art Products, a part of SP
Catalog #: 70680-048
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Large Size Funnel, with 13.5mm, 19mm, and 28mm Diameter Steps
- Cat. no.:70680-048
- Supplier No.:F148480001
Specifications
About this item
Funnels reduce difficulties in handling narrow dialysis bags.
- Non-reactive
- Improve pouring accuracy
- Autoclavable
Dialysis tubing is cut to length and knotted at the end. The other end is slipped onto the tube and held with Silicone Rubber Loops (see 11215-974 series), or a rubber band. Three tube steps fit various sizes of dialysis tubing, and a triple-notched universal hanger supports the funnel on the edge of any vessel. Funnels also feature a captive cap with writing area. Steam autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought