Volumetric Flask Brushes, Mill-Rose
Catalog #: 70230-014
Supplier: Mill-Rose
Specifications
- Bristle Color:White
- Bristle Material:Natural fiber
- Brush Head Diameter:35 mm (1 3/8")
- Handle Material:Plastic
- Total length:30 cm (12")
- Cat. no.:70230-014
- Supplier No.:72130W
- Brush Head Length:8.9 cm (3 1/2")
Specifications
About this item
Made of white natural bristles mounted on a durable, plastic handle.
Flexible, curved brush adapts to the shape of flasks.
Customers Who Bought This Also Bought