To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:3800 ml (1 gal.)
- Description:NovaClean™ Lab and glass, 1 gallon refill bottle
- Environmentally Preferable:Safer Human and Environmental Health
- Supplier No.:NC2-G
Specifications
About this item
Ready to use, low-ionic detergent that can be applied directly to cleanroom work surfaces including glass, stainless steel, epoxy acrylic, and vinyl curtains.
- Ready to use, cleanroom surfactant
- Can be applied directly to a range of surfaces
- Works well with glass, stainless steel, epoxy, acrylic, and vinyl curtains
- Filtered to 0.1 µm; free of mobile ions
- Low Ionic; low in sodium and potassium
- Low non-volatile residue levels
- Biodegradable and free-rinsing
The Micronova NovaClean™ Lab and Glass Cleaner is a low-ionic detergent, designed for use on cleanroom work-stations, laminar flow benches, acrylic and painted surfaces. Available in an easy to use, 1 quart spray bottle and a 1 gallon refill bottle.