To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:3800 ml (1 gal.)
- Description:NovaClean™ floor cleaner, 1 gal. bottle
- Environmentally Preferable:Safer Human and Environmental Health
- Supplier No.:NC1-G
Specifications
About this item
Concentrated, all-purpose cleanroom detergent is designed for use between disinfectant applications and for residue removal. Free of mobile ions, this formula is effective on most surfaces, including conductive flooring and semi conductor applications.
- All-purpose cleanroom detergent
- Ideal for pharmaceutical and biotech applications
- Use NC10-G amine-free formula for semi-conductor applications
- Anti-static and safe on conductive flooring
- Yields 60-128 gallons (227-485 L) of cleaning solution per 1 gallon container
- Filtered to 0.1 µm; free of mobile ions
- Low Ionic; low in sodium and potassium
- Low non-volatile residue levels
- Biodegradable and free-rinsing
The Micronova NovaClean™ Floor Cleaner is an all-purpose cleanroom detergent with a fine filtration and purity that is ideal for pharmaceutical and biotech industries. NovaClean™ AFX (NC10-G) is an amine-free formulation, particularly suited in semi-conductor applications.