Cleanroom Vinyl Tapes, CR100PC™, Micronova
Catalog #: 68399-156
Supplier: Micronova
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Width:1.3 cm (½")
- Color:Yellow
- Description:Cleanroom vinyl tape, ½"
- Environmentally Preferable:Sustainable Packaging,Sustainable Materials,Energy Efficient,Water Efficient
- Material:Vinyl
- Supplier No.:CR100PC-12YE
Specifications
About this item
Extremely conformable, vinyl cleanroom tape with synthetic rubber, clean-peel adhesive; ideal for colour coding, sealing and marking on curved and irregular surfaces in cleanroom maintenance and support areas.
- Clean peel from wafer cartridges and cleanroom work surfaces
- Synthetic rubber adhesive ensures a clean peel from most cleanroom surfaces such as polyethylene, plastics and stainless steel
- Matte finish can be written on with a cleanroom pen
- Ideal for taping and sealing curved and irregular surfaces
- Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom
- Wound on a 76 mm (3") plastic core
Length: 33 m (36 yds.)
Available in a variety of colours and widths.
Certifications: Complies with Federal Specification PPP-T-66E and CID A-A 1689A.
Customers Who Bought This Also Bought