Seals for 8 mm Crimp-Top Vials, Thermo Scientific
Catalog #: 66030-824
Supplier: Thermo Scientific
Specifications
- Cap Size:8 mm
- Septum:Red PTFE/White Silicone
- Color:Silver
- Thickness:1.3 mm
- Hardness:45 shore
- Packaging:200/pack
- Seal Type:Aluminum
- Hole Size:4 mm
- Supplier No.:C4008-4A
Specifications
About this item
National Scientific aluminum crimp closures provide a secure leak-resistant seal.
- Aluminium crimp seals with prefitted septa
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Available with a variety of septa materials with and without liners to match your chromatography needs. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Customers Who Bought This Also Bought