Caps for 11 mm Wide Opening Glass Crimp/Snap Top Vials, Thermo Scientific
Catalog #: 66030-582
Supplier: Thermo Scientific
Specifications
- Cap Size:11 mm
- Cap Type:Polyethylene
- Septum:White Virgin PTFE, Thickness 0.25 mm
- Description:Snap-It Cap with 6 mm Hole
- Cat. no.:66030-582
- Cap Color:Green
- Supplier No.:C4011-52G
Specifications
About this item
Crimp top caps with pre-assembled septa.
Customers Who Bought This Also Bought