8-425 Screw-Thread Vial Caps
Catalog #: 66030-420
Supplier: Thermo Scientific
Specifications
- Cap Size:8 mm
- Cap Type:Polypropylene
- Septum:Red PTFE/White Silicone
- Description:Open-top screw cap with 5.5 mm hole
- Cap Color:Black
- Supplier No.:C4013-60A
Specifications
About this item
Customers Who Bought This Also Bought