Nalgene® Unwire™ Racks, Polypropylene, Thermo Scientific
Catalog #: 66023-534
Supplier: Thermo Fisher Scientific
Specifications
- Color:White
- Cat. no.:66023-534
- L×W×H:248 x 127 x 70 mm (911/16 x 5 x 23/4")
- For Tube O.D.:16 mm
- Supplier No.:5976-0016
Specifications
About this item
These polypropylene racks are molded in one piece and have a three-tier, grid design
They withstand most chemicals and will not float or corrode in water baths. Letters and numbers on top tier aid in tube identification. Labels can be placed on large end plates. Racks for 13mm and 16mm tubes hold 72 tubes. Not autoclavable.
Customers Who Bought This Also Bought