KIMBLE® ACCUFORM® Graduated High Recovery Vials, Borosilicate, DWK Life Sciences
Catalog #: 66020-905
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Size:20-400
- Cap Type:Open top
- Capacity:5.00 ml
- Septum:PTFE-faced silicone
- Color:Amber
- Cat. no.:66020-905
- Diameter ×H:21×62 mm
- Cap Color:Black
- Supplier No.:60705-5
Specifications
About this item
These ACCUFORM® vials are internally contoured for optimal performance with limited samples.
- Graduated to ensure more accurate measurements and dispensing
- Tapered bases allow for maximum sample recovery
- Open-top closure and PTFE-faced silicone septa, assembled and attached
Clear glass is manufactured from 33 expansion, low extractable borosilicate glass. Amber glass is manufactured from 51 expansion borosilicate amber glass.
Certifications: Clear glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. Amber glass conforming to USP, Type I requirements.
Customers Who Bought This Also Bought