Short Style Shell Vials, Borosilicate Glass, Kimble Chase, DWK Life Sciences
Catalog #: 66020-191
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:No
- Capacity:1.85 ml
- Description:Vials, 0.5 dram
- Cat. no.:66020-191
- Diameter ×H:12×35 mm
- Supplier No.:60931-12
Specifications
About this item
Straight-sided shell vials are fabricated from clear N-51A borosilicate glass.
Ideal storage containers for dry products. Without caps.
Customers Who Bought This Also Bought