Shell Vials, Borosilicate Glass, with TITESEAL® Cap, Kimble Chase, DWK Life Sciences
Catalog #: 66017-366
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Cap included:Yes
- Capacity:44.36 ml
- Description:Vials, 12 dram
- Cat. no.:66017-366
- Diameter ×H:29×94 mm
- Supplier No.:60965D-120
Specifications
About this item
Straight-sided shell vials are ideal for storing dry products.
With open-bottom plug-style closures. Manufactured from clear N-51A borosilicate glass.
Customers Who Bought This Also Bought