Shell Vials, Borosilicate Glass, with TITESEAL® Cap, Kimble Chase, DWK Life Sciences
Catalog #: 66014-359
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Capacity:3.70 ml
- Description:Vials, 1 dram
- Cat. no.:66014-359
- Diameter ×H:15×45 mm
- Supplier No.:60965D-1
Specifications
About this item
Straight-sided shell vials are ideal for storing dry products.
With open-bottom plug-style closures. Manufactured from clear N-51A borosilicate glass.
Customers Who Bought This Also Bought